Beli impact tool set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GENIUS Metric Air Impact Wrench Set 6pt.Deskripsi:Genius Tools Professional Strength you can TrustGenius Tools Impact Socket Series is designed by professional for professionals. Each socket begins as a raw Chromium Vanadium or Chromoly Alloy Steel Rod. Each piece is expertly cut down into the required length and diameter blank slug. Utilizing our Genius Tools Cold Forging technique, the sockets are formed at room temperature into its basic form whether 6 point or 12 point. Genius Tools Anti-Corrosion TreatmentDepending on the socket series, we treat our sockets with anti-corrosive treatments to increase the longevity and strength of our sockets, so you can count on consistent and reliable performance from all of our sockets. Our Impact Socket Series undergoes Black Oxide Treatment, giving it a matte finish with anti-corrosive properties.atribut:
- Total pcs: 16
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- GENIUS Set Mata Kunci Sok Impact Metricatribut:
- Material: Chrome Molybdenum Steel
- No. of Point (pt): 6
- JTC Thin-Wall Deepatribut:
- Square Drive: 1/2 Inch
- Contents: 3pcs 1/2inch x 82L 17, 19, 21mm thin-wall deep impact socket; 1pc 1/2inch x 60L H12 impact hex socket
- TRUSCO Electric Screwdriver Socket AdaptorDeskripsi:Use:Construction work, electrical work, interior finishing.atribut:
- Shaft Diameter (mm): 6.35
- Type: Ball
- DEWALT Cordless Impact Wrenchatribut:
- Bit Holder Size (inch): 1/2
- Anvil Type: Detent Pin
- Battery Voltage (V): 20
- DEWALT Cordless Impact Driver XR Compactatribut:
- Driver Size: 1/4 inch
- Output Power: 147 watt
- Battery: XR Li-Ion, 10.8 V 1.3Ah
- Battery Voltage (V): 10
- Impact per minute: 0-3.400 m.p.i
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2.450 r.p.m
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- DEWALT Cordless Drill Driver XR Compactatribut:
- Battery: XR Li-Ion, 18 V 1.3 Ah
- Battery Voltage (V): 18
- Chuck Capacity (mm): 1.5-13
- Chuck Size: 1/2inch
- Clutch: 16 setting
- Maximum Torque (N m): 42 (hard), 24 (soft)
- No Load Speed (rpm): 0-450/ 1500 r.p.m
- Transmision: 2 speed settings, variable speed and reverse switch for maximum control
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Mesin Bor Pembuka Bautatribut:
- Impacts Per Minute: 2.000 ipm
- DEWALT Cordless Impact Driver Brushlessatribut:
- Bit Holder Size (inch): 1/4
- Impact Rate (ipm): 0-3200
- LED Light: Yes
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2800
- Power: 280 UWO
- JTC Double Flexible Socket Wrench (Euro-Type) (Kunci Socket)atribut:
- Type: Flexible Head
- GENIUS Set Mata Kunci Sok Impact SAEDeskripsi:Genius Tools Professional Strength you can TrustGenius Tools Impact Socket Series is designed by professional for professionals. Each socket begins as a raw Chromium Vanadium or Chromoly Alloy Steel Rod. Each piece is expertly cut down into the required length and diameter blank slug. Utilizing our Genius Tools Cold Forging technique, the sockets are formed at room temperature into its basic form whether 6 point or 12 point. Genius Tools Anti-Corrosion TreatmentDepending on the socket series, we treat our sockets with anti-corrosive treatments to increase the longevity and strength of our sockets, so you can count on consistent and reliable performance from all of our sockets. Our Impact Socket Series undergoes Black Oxide Treatment, giving it a matte finish with anti-corrosive properties.atribut:
- Material: Chrome Molybdenum Steel
- No. of Point (pt): 6
- Style: Master
- TRUSCO Air Impact WrenchDeskripsi:24atribut:
- Air Pressure: 0.6
- Working Pressure (MPa): 0.6
- Maximum Torque (N m): 382
- Plug Angle (mm): 12.7
- Mass (kg): 2.6
- Length (mm): 182
- Specifications: on Right Rotation (to Tighten) Set 3 Step Control Lever Number. Hammer Tyoe/ Twin Dock Clutch (2 Hammer)
- Hose Mounting Nozzle: Rc1/4
- Ability Bolt Diameter (mm): 16
- Rolling Speed of No-load (rpm): 5800
- Air Consumption (m³/minute): 0.4
- Body Material: Aluminium
- Purpose of Use: For car maintenance and repair.
Daftar Harga impact tool set Terbaru October 2025
| GENIUS Metric Air Impact Wrench Set 6pt. | Rp3.299.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
| GENIUS Set Mata Kunci Sok Impact Metric | Rp879.900 |
| JTC Thin-Wall Deep | Rp469.900 |
| Unoair Impact Wrench Kit (Mesin Pembuka Baut) | Rp1.199.900 |
| TRUSCO Electric Screwdriver Socket Adaptor | Rp119.900 |
| Wipro Air Impact Wrench (Mesin Pembuka Baut) | Rp519.900 |
| DEWALT Cordless Impact Wrench | Rp4.599.900 |
| DEWALT Cordless Impact Driver XR Compact | Rp3.699.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)























































































































































/P102101339-1.jpg)

/lsP101005784-2.jpg)








%20(Kunci%20Socket)/P101532646-1.jpg)